Split Housing Plummer Block, 2 Bolt w/Seals & Stabilizing Rings, 28-in. OD, 10.75-in. W, Cast Iron

  • Mfr # SAF538

  • Zoro # G609928009


product price: $2,307.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Overall Width
10 3/4 in
Overall Length
28 in
Overall Height
15-11/16 in
Housing Material
Cast Iron
Center Height
7-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAF538
Zoro #
G609928009
UPC #
-
Country of Origin
China

Dimensions

Overall Width
10 3/4 in
Overall Length
28 in
Overall Height
15-11/16 in
Center Height
7-7/8 in
Mounting Bolt Size
7/8 in-9
Mount Hole Center-to-Center Length
21 5/8 to 24 3/8 in

Details

Item
Plumber Block Housing
Housing Material
Cast Iron
Number of Mount Holes
2

Description

Split Housing Plummer Block, 2 Bolt with Seals & Stabilizing Rings, 28-in. OD, 10.75-in. Width, Cast Iron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.