
Split Housing, Plummer Block with Seals & Stabilizing Ring, 13.75-in. OD, 5.75-in. Width, Cast Iron
Mfr # SAF518
Zoro # G809927994
product price: $364.99
/ea
Free Shipping & Returns
Key Features
Bolt Hole Center-to-Center
10-3/8 to 11-5/8 in
Mounting Surface to Shaft Center
4 in
Number of Bolts
2
Overall Length
13-3/4 in
Housing Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAF518
Zoro #
G809927994
UPC #
-
Country of Origin
China
Dimensions
Overall Length
13-3/4 in
Overall Height
7-3/4 in
Bolt Size
5/8"-11
Overall Width
6-1/4 in
Details
Bolt Hole Center-to-Center
10-3/8 to 11-5/8 in
Mounting Surface to Shaft Center
4 in
Number of Bolts
2
Housing Material
Cast Iron
Item
Plumber Block Housing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.