Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 100 Chain Size, 16 Teeth

  • Mfr # 100SF16H

  • Zoro # G0026665


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
100
Number of Teeth - Sprockets
16
Outside Dia.
7.03 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100SF16H
Zoro #
G0026665
UPC #
888569067111
Country of Origin
China

Dimensions

Industry Chain Size
100
Outside Dia.
7.03 in
Pitch Dia.
1.25 in
Length through Bore (In.)
2-1/4
Hub Dia. (In.)
4-5/8
Outside Dia. (In.)
7.047
Pitch Dia. (In.)
1.250
Hub Dia.
4.625 in
Length through Bore
2 1/4 in
Pitch Diameter
6.407 in
Tooth Width
0.692 in
Width with Bushing
1.926 in
For Bushing Size
SF
Maximum Bore Diameter
2 15/16 in
Hub Diameter
5 in
Outside Diameter
7.03 in

Details

Number of Teeth - Sprockets
16
Number of Chain Rows
Single
Material - Sprockets
Steel
Item
Sprocket
ANSI Sprocket Number
100
For Use With
Roller Chain
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Number of Teeth
16
Bushing Required
SF
Sprocket Hub Type
Type B
Material
Steel
Bushing Required - Sprockets
SF
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Taper-Lock(R)
Pitch
1 1/4"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
1 1/4 in
Bushing Code
SF
Chain Number
100
For Bushing Type
Quick Detachable
Hub Type
One Side
Hub Projection
0.558 in
Standards
ANSI B29.1, BIS
For Chain Pitch
1 1/4 in
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide

Description

Sprocket, For Bushing Size SF, For Bushing Type Quick Detachable, For Chain Pitch 1 1/4 in, Material Steel, Number of Teeth 16, Outside Diameter 7.03 in, Pitch Diameter 6.407 in, Chain Number 100, For Number of Strands Single, Maximum Bore Diameter 2 15/16 in, Finish Black Oxide, Hub Diameter 5 in, Hub Projection 0.558 in, Hub Type One Side, Length through Bore 2 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.692 in, Width Across Tooth Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.