Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 50 Chain Size, 15 Teeth

  • Mfr # 50JA15H

  • Zoro # G0027128


product price: $22.99
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
15
Outside Dia.
3.32 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50JA15H
Zoro #
G0027128
UPC #
888569101914
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
3.32 in
Length through Bore (In.)
1-1/8
Pitch Dia. (In.)
0.625
Outside Dia. (In.)
3.307
Pitch Dia.
0.625 in
Hub Dia. (In.)
2-1/16
Length through Bore
1 1/8 in
Hub Dia.
2.063 in
Tooth Width
0.343 in
Width with Bushing
0.874 in
Maximum Bore Diameter
1 1/4 in
Outside Diameter
3.32 in
For Bushing Size
JA
Hub Diameter
2 1/16 in
Pitch Diameter
3.006 in

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Single
Material - Sprockets
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Required
JA
ANSI Sprocket Number
50
Bushing Required - Sprockets
JA
For Use With
Roller Chain
Number of Teeth
15
Item
Sprocket
Material
Steel
Sprocket Bore Type
Quick Detachable Bushed Bore
Type
Quick Detachable
Sprocket Hub Type
Type B
Temp. Range (F)
-50 to +500° F
Pitch
5/8"
Industry Chain Pitch
5/8 in
Bushing Code
JA
Chain Number
50
For Bushing Type
Quick Detachable
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
Standards
ANSI B29.1, BIS
Finish
Black Oxide
For Chain Pitch
5/8 in
Hub Projection
0.782 in
For Number of Strands
Single

Description

Sprocket, For Bushing Size JA, For Bushing Type Quick Detachable, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 15, Outside Diameter 3.32 in, Pitch Diameter 3.006 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 1 1/4 in, Finish Black Oxide, Hub Diameter 2 1/16 in, Hub Projection 0.782 in, Hub Type One Side, Length through Bore 1 1/8 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in, Width Across Tooth Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.