Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 50 Chain Size, 22 Teeth

  • Mfr # 50SDS22H

  • Zoro # G0027085


product price: $42.25
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
22
Outside Dia.
4.72 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50SDS22H
Zoro #
G0027085
UPC #
888569101952
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
4.72 in
Outside Dia. (In.)
4.724
Hub Dia. (In.)
3-3/16
Pitch Dia. (In.)
0.625
Pitch Dia.
0.625 in
Length through Bore (In.)
1-1/2
Length through Bore
1 1/2 in
Hub Dia.
3.188 in
Hub Diameter
3 3/16 in
Outside Diameter
4.72 in
Pitch Diameter
4.392 in
Width with Bushing
1.249 in
Maximum Bore Diameter
2 in
Tooth Width
0.343 in
For Bushing Size
SDS

Details

Number of Teeth - Sprockets
22
Number of Chain Rows
Single
Material - Sprockets
Steel
Number of Teeth
22
Sprocket Hub Type
Type B
Material
Steel
Type
Quick Detachable
Sprocket Bore Type
Quick Detachable Bushed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Sprocket
Bushing Required - Sprockets
SDS
Bushing Required
SDS
ANSI Sprocket Number
50
For Use With
Roller Chain
Temp. Range (F)
-50 to +500° F
Pitch
5/8"
Industry Chain Pitch
5/8 in
Bushing Code
SDS
Chain Number
50
For Chain Pitch
5/8 in
For Number of Strands
Single
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Hub Projection
1.157 in
For Bushing Type
Quick Detachable
Standards
ANSI B29.1, BIS
Finish
Black Oxide

Description

Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 22, Outside Diameter 4.72 in, Pitch Diameter 4.392 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 3/16 in, Hub Projection 1.157 in, Hub Type One Side, Length through Bore 1 1/2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in, Width Across Tooth Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.