Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 50 Chain Size, 24 Teeth

  • Mfr # 50SDS24H

  • Zoro # G0027076


product price: $48.19
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
24
Outside Dia.
5.12 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50SDS24H
Zoro #
G0027076
UPC #
888569101976
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
5.12 in
Outside Dia. (In.)
5.118
Hub Dia. (In.)
3-3/16
Pitch Dia.
0.625 in
Length through Bore (In.)
1-1/2
Pitch Dia. (In.)
0.625
Length through Bore
1 1/2 in
Hub Dia.
3.188 in
Outside Diameter
5.12 in
Tooth Width
0.343 in
Maximum Bore Diameter
2 in
For Bushing Size
SDS
Hub Diameter
3 3/16 in
Pitch Diameter
4.788 in
Width with Bushing
1.249 in

Details

Number of Teeth - Sprockets
24
Number of Chain Rows
Single
Material - Sprockets
Steel
For Use With
Roller Chain
Bushing Required
SDS
Type
Quick Detachable
Material
Steel
Sprocket Hub Type
Type B
Bushing Required - Sprockets
SDS
Number of Teeth
24
ANSI Sprocket Number
50
Sprocket Bore Type
Quick Detachable Bushed Bore
Item
Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Pitch
5/8"
Industry Chain Pitch
5/8 in
Bushing Code
SDS
Chain Number
50
Hub Projection
1.157 in
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
For Chain Pitch
5/8 in
Hub Type
One Side
For Bushing Type
Quick Detachable

Description

Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 24, Outside Diameter 5.12 in, Pitch Diameter 4.788 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 3/16 in, Hub Projection 1.157 in, Hub Type One Side, Length through Bore 1 1/2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in, Width Across Tooth Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.