Zoro Homepage

Sprocket, 50 Chain Size, 28 Teeth

  • Mfr # 50SDS28H

  • Zoro # G0027049


product price: $56.39
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
28
Outside Dia.
5.92 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50SDS28H
Zoro #
G0027049
UPC #
888569102010
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
5.92 in
Pitch Dia. (In.)
0.625
Hub Dia. (In.)
3-3/16
Pitch Dia.
0.625 in
Length through Bore (In.)
1-1/2
Outside Dia. (In.)
5.906
Length through Bore
1 1/2 in
Hub Dia.
3.188 in
Tooth Width
0.343 in
Hub Diameter
3 3/16 in
Width with Bushing
1.249 in
Outside Diameter
5.92 in
Pitch Diameter
5.582 in
For Bushing Size
SDS
Maximum Bore Diameter
2 in

Details

Number of Teeth - Sprockets
28
Number of Chain Rows
Single
Material - Sprockets
Steel
Bushing Required - Sprockets
SDS
Number of Teeth
28
For Use With
Roller Chain
Material
Steel
Sprocket Bore Type
Quick Detachable Bushed Bore
Type
Quick Detachable
ANSI Sprocket Number
50
Bushing Required
SDS
Item
Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
Type B
Pitch
5/8"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
5/8 in
Bushing Code
SDS
Chain Number
50
Hub Projection
1.157 in
For Chain Pitch
5/8 in
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
For Number of Strands
Single
Finish
Black Oxide
Standards
ANSI B29.1, BIS
For Bushing Type
Quick Detachable

Description

Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 28, Outside Diameter 5.92 in, Pitch Diameter 5.582 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 3/16 in, Hub Projection 1.157 in, Hub Type One Side, Length through Bore 1 1/2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in, Width Across Tooth Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.