Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 60 Chain Size, 17 Teeth

  • Mfr # 60SDS17H

  • Zoro # G0026951


product price: $45.99
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
17
Outside Dia.
4.46 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60SDS17H
Zoro #
G0026951
UPC #
888569108609
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
4.46 in
Hub Dia. (In.)
3-3/16
Outside Dia. (In.)
4.449
Pitch Dia. (In.)
0.750
Length through Bore (In.)
1-1/2
Pitch Dia.
0.75 in
Length through Bore
1 1/2 in
Hub Dia.
3.188 in
Width with Bushing
1.256 in
Maximum Bore Diameter
2 in
For Bushing Size
SDS
Hub Diameter
3 3/16 in
Outside Diameter
4.46 in
Pitch Diameter
4.082 in
Tooth Width
0.459 in

Details

Number of Teeth - Sprockets
17
Number of Chain Rows
Single
Material - Sprockets
Steel
Number of Teeth
17
ANSI Sprocket Number
60
Sprocket Hub Type
Type B
For Use With
Roller Chain
Item
Sprocket
Bushing Required - Sprockets
SDS
Sprocket Bore Type
Quick Detachable Bushed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Required
SDS
Type
Quick Detachable
Material
Steel
Pitch
3/4"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
3/4 in
Bushing Code
SDS
Chain Number
60
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Hub Projection
1.041 in
Standards
ANSI B29.1, BIS
Finish
Black Oxide
For Chain Pitch
3/4 in
For Bushing Type
Quick Detachable

Description

Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 17, Outside Diameter 4.46 in, Pitch Diameter 4.082 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 3/16 in, Hub Projection 1.041 in, Hub Type One Side, Length through Bore 1 1/2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in, Width Across Tooth Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.