Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 1-7/16 Bore Dia., 19 # of Teeth

  • Mfr # 50BS19H X 1 7/16

  • Zoro # G0029158


product price:  $30.29
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
19
Bore Dia. - Sprockets
1 7/16 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS19H X 1 7/16
Zoro #
G0029158
UPC #
888569099686
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 7/16 Inch
Outside Dia.
4 in
Length through Bore
1 in
Set Screw Dia. (In.)
3/8
Outside Dia. (In.)
4.134
Hub Dia. (In.)
3
Bore Dia. (In.)
1-7/16
Length through Bore (In.)
1
Keyseat Size (In.)
3/8 x 3/16
Pitch Dia.
0.625 in
Pitch Dia. (In.)
0.625
Set Screw Size
3/8 in
Keyway Size
3/8 in x 3/16 in
Hub Dia.
3.0 in
Set Screw Hole Dia.
0.375 in
Tooth Width
0.343 in
Pitch Diameter
3.797 in
Bore Diameter
1 7/16 in
Hub Diameter
3 in
Maximum Bore Diameter
1 7/16 in
Keyway Width
3/8 in
Outside Diameter
4.12 in
Keyway Depth
3/16 in

Details

Number of Teeth - Sprockets
19
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Item
Sprocket
Sprocket Bore Type
Fixed Bore
For Use With
Roller Chain
Number of Teeth
19
Type
Finished Bore
Includes
Set Screws
Material
Steel
ANSI Sprocket Number
50
Sprocket Hub Type
B Hub Type
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bore Type
Fixed
Temp. Range (F)
-50 to +500° F
Pitch
5/8"
Industry Chain Pitch
5/8 in
Chain Number
50
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
5/8 in
Hub Type
One Side
Hub Projection
0.657 in
Finish
Black Oxide
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Number of Set Screws
2

Description

Sprocket, Bore Diameter 1 7/16 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/16 in, Number of Teeth 19, Outside Diameter 4.12 in, Pitch Diameter 3.797 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.