Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 1 Bore Dia., 24 # of Teeth

  • Mfr # 50BS24H X 1

  • Zoro # G0028975


product price:  $52.99
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
24
Bore Dia. - Sprockets
1 Inch
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS24H X 1
Zoro #
G0028975
UPC #
888569100092
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 Inch
Outside Dia.
5 in
Hub Dia. (In.)
3
Outside Dia. (In.)
5.118
Length through Bore (In.)
1-1/4
Set Screw Dia. (In.)
5/16
Keyseat Size (In.)
1/4 x 1/8
Bore Dia. (In.)
1
Pitch Dia.
0.625 in
Pitch Dia. (In.)
0.625
Set Screw Size
5/16 in
Keyway Size
1/4 in x 1/8 in
Length through Bore
1 1/4 in
Set Screw Hole Dia.
0.313 in
Hub Dia.
3.0 in
Maximum Bore Diameter
1 in
Keyway Depth
1/8 in
Tooth Width
0.343 in
Hub Diameter
3 in
Pitch Diameter
4.788 in
Outside Diameter
5.12 in
Bore Diameter
1 in
Keyway Width
1/4 in

Details

Number of Teeth - Sprockets
24
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
For Use With
Roller Chain
Item
Sprocket
Number of Teeth
24
ANSI Sprocket Number
50
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Sprocket Hub Type
B Hub Type
Material
Steel
Sprocket Bore Type
Fixed Bore
Type
Finished Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Includes
Set Screws
Bore Type
Fixed
Pitch
5/8"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
5/8 in
Chain Number
50
Number of Set Screws
2
Hub Type
One Side
For Chain Pitch
5/8 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.907 in
Finish
Black Oxide
Standards
ANSI B29.1, BIS

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 24, Outside Diameter 5.12 in, Pitch Diameter 4.788 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.907 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.