Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth

  • Mfr # 60BS12H X 1 1/4

  • Zoro # G0412417


product price:  $24.69
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
12
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS12H X 1 1/4
Zoro #
G0412417
UPC #
888569105493
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
3 in
Bore Dia. (In.)
1-1/4
Hub Dia. (In.)
2-3/8
Set Screw Dia. (In.)
5/16
Outside Dia. (In.)
3.268
Keyseat Size (In.)
1/4 x 1/8
Pitch Dia. (In.)
0.750
Length through Bore (In.)
1-1/4
Pitch Dia.
0.75 in
Set Screw Size
5/16 in
Length through Bore
1 1/4 in
Keyway Size
1/4 in x 1/8 in
Set Screw Hole Dia.
0.313 in
Hub Dia.
2.375 in
Pitch Diameter
2.898 in
Hub Diameter
2 3/8 in
Bore Diameter
1 1/4 in
Outside Diameter
3.25 in
Tooth Width
0.459 in
Keyway Width
1/4 in
Maximum Bore Diameter
1 1/4 in
Keyway Depth
1/8 in

Details

Number of Teeth - Sprockets
12
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Hub Type
B Hub Type
Includes
Set Screws
ANSI Sprocket Number
60
Item - Roller Chain Sprockets
Roller Chain Sprocket
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Item
Sprocket
For Use With
Roller Chain
Material
Steel
Sprocket Bore Type
Fixed Bore
Number of Teeth
12
Type
Finished Bore
Bore Type
Fixed
Temp. Range (F)
-50 to +500° F
Pitch
3/4"
Industry Chain Pitch
3/4 in
Chain Number
60
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
For Chain Pitch
3/4 in
Hub Projection
0.791 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Number of Set Screws
2
Finish
Black Oxide
Hub Type
One Side
For Number of Strands
Single

Description

Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 12, Outside Diameter 3.25 in, Pitch Diameter 2.898 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 2 3/8 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.