Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 1 Bore Dia., 16 # of Teeth

  • Mfr # 60BS16H X 1

  • Zoro # G0028467


product price:  $43.29
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
16
Bore Dia. - Sprockets
1 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS16H X 1
Zoro #
G0028467
UPC #
888569105851
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 Inch
Outside Dia.
4 in
Hub Dia. (In.)
3-1/16
Pitch Dia. (In.)
0.750
Pitch Dia.
0.75 in
Length through Bore (In.)
1-1/4
Outside Dia. (In.)
4.213
Set Screw Dia. (In.)
5/16
Bore Dia. (In.)
1
Keyseat Size (In.)
1/4 x 1/8
Set Screw Size
5/16 in
Length through Bore
1 1/4 in
Keyway Size
1/4 in x 1/8 in
Set Screw Hole Dia.
0.313 in
Hub Dia.
2.063 in
Outside Diameter
4.22 in
Hub Diameter
3 1/16 in
Keyway Depth
1/8 in
Maximum Bore Diameter
1 in
Tooth Width
0.459 in
Keyway Width
1/4 in
Pitch Diameter
3.845 in
Bore Diameter
1 in

Details

Number of Teeth - Sprockets
16
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
For Use With
Roller Chain
Type
Finished Bore
Material
Steel
Number of Teeth
16
Includes
Set Screws
Sprocket Bore Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Item
Sprocket
ANSI Sprocket Number
60
Bore Type
Fixed
Temp. Range (F)
-50 to +500° F
Pitch
3/4"
Industry Chain Pitch
3/4 in
Chain Number
60
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Chain Pitch
3/4 in
Finish
Black Oxide
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Number of Set Screws
2
Hub Projection
0.791 in

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 16, Outside Diameter 4.22 in, Pitch Diameter 3.845 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 3 1/16 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.