Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 1 Bore Dia., 17 # of Teeth

  • Mfr # 60BS17H X 1

  • Zoro # G0028397


product price: $41.39
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
17
Bore Dia. - Sprockets
1 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS17H X 1
Zoro #
G0028397
UPC #
888569105974
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 Inch
Outside Dia.
4 in
Outside Dia. (In.)
4.449
Set Screw Dia. (In.)
5/16
Hub Dia. (In.)
3-1/4
Pitch Dia. (In.)
0.750
Keyseat Size (In.)
1/4 x 1/8
Bore Dia. (In.)
1
Pitch Dia.
0.75 in
Length through Bore (In.)
1-1/4
Set Screw Size
5/16 in
Length through Bore
1 1/4 in
Keyway Size
1/4 in x 1/8 in
Set Screw Hole Dia.
0.313 in
Hub Dia.
3.25 in
Keyway Width
1/4 in
Maximum Bore Diameter
1 in
Keyway Depth
1/8 in
Pitch Diameter
4.082 in
Bore Diameter
1 in
Hub Diameter
3 1/4 in
Outside Diameter
4.46 in
Tooth Width
0.459 in

Details

Number of Teeth - Sprockets
17
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Includes
Set Screws
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
For Use With
Roller Chain
Material
Steel
ANSI Sprocket Number
60
Number of Teeth
17
Item
Sprocket
Type
Finished Bore
Sprocket Bore Type
Fixed Bore
Bore Type
Finished Bore with Keyway & SS
Temp. Range (F)
-50 to +500° F
Pitch
3/4"
Industry Chain Pitch
3/4 in
Chain Number
60
Number of Set Screws
2
Finish
Black Oxide
Hub Type
One Side
For Number of Strands
Single
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Chain Pitch
3/4 in
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.791 in

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 17, Outside Diameter 4.46 in, Pitch Diameter 4.082 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 3 1/4 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.