Sprocket, Finished Bore with Set Screws (No Keyway), 35 Chain Size, 1/2 Bore Dia., 18 # of Teeth

  • Mfr # 35BS18H X 1/2
  • Zoro # G2680940
product price: 
$
16.85
/ea

Key Features

Material
Steel
Number of Teeth
18
Bore Type
Fixed
Bore Dia. (In.)
1/2
Includes
Set Screws
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
35BS18H X 1/2
Zoro #
G2680940
UPC #
888569090720
Country of Origin
China
Item
Sprocket
Material
Steel
Number of Teeth
18
Bore Type
Fixed
Includes
Set Screws
Chain Number
35
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Fixed Bore
Material - Sprockets
Forged 1045 Alloy Steel
Number of Chain Rows
Single
Type
Finished Bore
Number of Teeth - Sprockets
18
Item - Roller Chain Sprockets
Roller Chain Sprocket
For Use With
Roller Chain
ANSI Sprocket Number
35
Setscrew Location
Two Setscrews At 90 Degrees
Pitch
3/8"
Temp. Range (F)
-50 Degrees to 500 Degrees F
Industry Chain Pitch
3/8 in
Set Screw Location
Two Setscrews Only at 90 Degrees
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Hub Projection
0.582 in
Number of Set Screws
2
Finish
Black Oxide
Hub Type
One Side
For Chain Pitch
3/8 in
Teeth Heat Treatment
Hardened Teeth
Shell Material
Steel
Traction Material
Steel

Dimensions

Bore Dia. (In.)
1/2
Outside Dia.
2 in
Pitch Dia.
0.375 in
Bore Dia. - Sprockets
1/2 Inch
Set Screw Size
3/16 in
Industry Chain Size
35
Hub Dia.
1.719 in
Length through Bore
3/4 in
Hub Dia. (In.)
1-23/32
Outside Dia. (In.)
2.362
Length through Bore (In.)
3/4
Pitch Dia. (In.)
0.375
Set Screw Dia. (In.)
10/24
Bore Diameter
1/2 in
Hub Diameter
1 3/4 in
Pitch Diameter
2.159 in
Maximum Bore Diameter
1/2 in
Outside Diameter
2.35 in
Tooth Width
0.168 in

Description

Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 18, Outside Diameter 2.35 in, Pitch Diameter 2.159 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, Hub Diameter 1 3/4 in, Hub Projection 0.582 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 3/4 in, Number of Set Screws 2

Ratings & reviews