Sprocket, Finished Bore with Set Screws (No Keyway), 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth

  • Mfr # 40BS12H X 1/2

  • Zoro # G2680855


product price:  $13.89
/ea

Key Features

Number of Teeth - Sprockets
12
Material
Steel
Number of Teeth
12
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40BS12H X 1/2
Zoro #
G2680855
UPC #
888569093684
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Bore Dia. (In.)
1/2
Pitch Dia.
0.5 in
Set Screw Size
3/16 in
Industry Chain Size
40
Hub Dia.
1.563 in
Length through Bore
7/8 in
Outside Dia. (In.)
2.165
Set Screw Dia. (In.)
10/24
Length through Bore (In.)
7/8
Pitch Dia. (In.)
0.500
Hub Dia. (In.)
1-9/16
Maximum Bore Diameter
1/2 in
Hub Diameter
1 9/16 in
Tooth Width
0.284 in
Bore Diameter
1/2 in
Outside Diameter
2.17 in
Pitch Diameter
1.932 in

Details

Item
Sprocket
Number of Teeth - Sprockets
12
Material
Steel
Number of Teeth
12
Bore Type
Finished Bore with Set Screws (No Keyway)
Includes
Set Screws
Material - Sprockets
Forged 1045 Alloy Steel
Chain Number
40
Setscrew Location
Two Setscrews At 90 Degrees
For Use With
Roller Chain
Number of Chain Rows
Single
ANSI Sprocket Number
40
Type
Finished Bore
Sprocket Bore Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Pitch
1/2"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
1/2 in
For Chain Pitch
1/2 in
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Set Screw Location
Two Setscrews at 90 Degrees
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
Hub Projection
0.591 in
For Number of Strands
Single

Description

Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 12, Outside Diameter 2.17 in, Pitch Diameter 1.932 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 1 9/16 in, Hub Projection 0.591 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 7/8 in, Number of Set Screws 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.