Sprocket, Stock Plain Bore, 25 Chain Size, 1/4 Bore Dia., 17 # of Teeth

  • Mfr # 25B17H X 1/4 MPB

  • Zoro # G2680520


product price: $7.39
/ea

Key Features

Industry Chain Size
25
Number of Teeth - Sprockets
17
Bore Dia. - Sprockets
1/4 Inch
Outside Dia.
1 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B17H X 1/4 MPB
Zoro #
G2680520
UPC #
888569085849
Country of Origin
China

Dimensions

Industry Chain Size
25
Bore Dia. - Sprockets
1/4 Inch
Outside Dia.
1 in
Pitch Dia. (In.)
0.250
Outside Dia. (In.)
1.496
Length through Bore (In.)
1/2
Pitch Dia.
0.25 in
Hub Dia. (In.)
1-3/97
Bore Dia. (In.)
1/4
Length through Bore
1/2 in
Hub Dia.
1.031 in
Bore Diameter
1/4 in
Tooth Width
0.11 in
Outside Diameter
1.487 in
Pitch Diameter
1.361 in
Hub Diameter
1 1/16 in
Maximum Bore Diameter
5/8 in

Details

Number of Teeth - Sprockets
17
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Bore Type
Plain Bore
Number of Teeth
17
Item
Sprocket
Type
Plain Bore
For Use With
Roller Chain
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Sprocket Hub Type
B Hub Type
Max. Bore - Sprockets
5/8 in
ANSI Sprocket Number
25
Pitch
1/4"
Bore Type
Stock Plain Bore
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
1/4 in
Chain Number
25
Finish
Black Oxide
Hub Type
One-Sided Hub
Standards
ANSI B29.1, BIS
Hub Projection
0.39 in
Number of Set Screws
0
For Chain Pitch
1/4 in
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single

Description

Sprocket, Bore Diameter 1/4 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 17, Outside Diameter 1.487 in, Pitch Diameter 1.361 in, Bore Type Plain, Chain Number 25, Finish Black Oxide, Hub Diameter 1 1/16 in, Hub Projection 0.39 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1/2 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.