Sprocket, Stock Plain Bore, 40 Chain Size, 1/2 Bore Dia., 13 # of Teeth

  • Mfr # 40B13H X 1/2 MPB

  • Zoro # G2680338


product price:  $8.59
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
13
Material
Steel
Number of Teeth
13
Bore Dia. - Sprockets
1/2 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40B13H X 1/2 MPB
Zoro #
G2680338
UPC #
888569095978
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Bore Dia. (In.)
1/2
Pitch Dia.
0.5 in
Hub Dia.
1.563 in
Length through Bore
7/8 in
Outside Dia. (In.)
2.323
Hub Dia. (In.)
1-9/16
Pitch Dia. (In.)
0.500
Length through Bore (In.)
7/8
Maximum Bore Diameter
1 1/16 in
Hub Diameter
1 9/16 in
Outside Diameter
2.33 in
Bore Diameter
1/2 in
Tooth Width
0.284 in
Pitch Diameter
2.089 in

Details

Item
Sprocket
Number of Teeth - Sprockets
13
Material
Steel
Number of Teeth
13
Bore Type
Stock Plain Bore
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Chain Number
40
For Use With
Roller Chain
Type
Plain Bore
Sprocket Bore Type
Plain Bore
Max. Bore - Sprockets
1 1/16 in
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
ANSI Sprocket Number
40
Pitch
1/2"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
1/2 in
Hub Type
One-Sided Hub
Hub Projection
0.591 in
Finish
Black Oxide
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
0
For Chain Pitch
1/2 in

Description

Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/16 in, Number of Teeth 13, Outside Diameter 2.33 in, Pitch Diameter 2.089 in, Bore Type Plain, Chain Number 40, Finish Black Oxide, Hub Diameter 1 9/16 in, Hub Projection 0.591 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 7/8 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.