Sprocket, Stock Plain Bore, 40 Chain Size, 5/8 Bore Dia., 18 # of Teeth

  • Mfr # 40B18H X 5/8 MPB

  • Zoro # G2680286


product price:  $13.49
/ea

Key Features

Industry Chain Size
40
Material
Steel
Number of Teeth - Sprockets
18
Number of Teeth
18
Bore Dia. - Sprockets
5/8 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B18H X 5/8 MPB
Zoro #
G2680286
UPC #
888569096029
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
3 in
Bore Dia. (In.)
5/8
Pitch Dia.
0.5 in
Hub Dia.
2.313 in
Length through Bore
1 in
Hub Dia. (In.)
2-5/16
Pitch Dia. (In.)
0.500
Length through Bore (In.)
1
Outside Dia. (In.)
3.150
Maximum Bore Diameter
1 1/2 in
Tooth Width
0.284 in
Outside Diameter
3.14 in
Pitch Diameter
2.879 in
Hub Diameter
2 5/16 in
Bore Diameter
5/8 in

Details

Item
Sprocket
Material
Steel
Number of Teeth - Sprockets
18
Number of Teeth
18
Bore Type
Stock Plain Bore
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Chain Number
40
Sprocket Bore Type
Plain Bore
For Use With
Roller Chain
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Plain Bore
Sprocket Hub Type
B Hub Type
Max. Bore - Sprockets
1 1/2 in
ANSI Sprocket Number
40
Temp. Range (F)
-50 to +500° F
Pitch
1/2"
Industry Chain Pitch
1/2 in
For Number of Strands
Single
Hub Type
One-Sided Hub
Number of Set Screws
0
Standards
ANSI B29.1, BIS
Hub Projection
0.716 in
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
1/2 in

Description

Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 18, Outside Diameter 3.14 in, Pitch Diameter 2.879 in, Bore Type Plain, Chain Number 40, Finish Black Oxide, Hub Diameter 2 5/16 in, Hub Projection 0.716 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.