Shop TRITAN
See all product information
Create Account
STANDARD PITCH SINGLE ROLLER CHAIN 10FT 1/4IN
Mfr # ANSI 25-1R
Zoro # G024778388
product price:Â
$
54.85
/ea
Key Features
Overall Length
10 ft
Series
Standard Riveted
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANSI 25-1R
- Zoro #
- G024778388
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Series
- Standard Riveted
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1/4 in
- Material
- Carbon Steel
- Chain Number
- 25
- Tensile Strength
- 1,000 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.