Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 2-1/8in.Bore dia, Stl
Mfr # 3020 X 2-1/8
Zoro # G2012109
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3020
- Bore Dia. 2 1/8 in
- Length 2 in
- Includes (2) Set Screws
- Material Steel
Product Information
- Brand Tritan
- MFR # 3020 X 2-1/8
- Zoro # G2012109
- UPC # 888569087874
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 1/8 in |
Length | 2 in |
Bore Diameter | 2 1/8 in |
Keyway Height | 1/4 in |
Keyway Width | 1/2 in |
Bolt Circle Diameter | 4 in |
Overall Diameter | 4.25 in |
Details
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 2 1/8 in, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Socket, 210 Series, 1/4\u0022FPT, SS303 (210-3003S/S)
- EM&S Unit Bearing Motor, 25 WO, 230 Volt, Original OEM Motor (ESP-L25EM2)
- FAFNIR Ball Bearings, #W305PP (W305PP)
- DODGE P2B-Scah-100, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1 In Bore Dia. (123905)
- TRITAN Taper-Lock Bushing, Stl, 1-1/2in.Bore dia. (1610 X 1-1/2)
- TRITAN Taper-Lock Bushing, 1-1/4inBore dia, Steel (1210 X 1-1/4)
- TRITAN Taper-Lock Bushing, 1-7/8inBore dia, Steel (2517 X 1-7/8)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 2.3in.L (1610 X 1)
- TRITAN Taper-Lock Bushing, 1-11/16in.Bore dia. (2012 X 1-11/16)
- TRITAN Taper-Lock Bushing, 1-5/8in.Bore dia. (1610 X 1-5/8)
- POWERDRIVE QD Bushing, Series QT, 1-1/8" Bore (QT-1-1/8)
- Tritan Bushings