This item is Discontinued.

Tritan Taper-Lock Bushing, 2-5/8in.Bore dia., Stl 3030 X 2-5/8

Taper-Lock Bushing, 2-5/8in.Bore dia., Stl (Discontinued)

  • Mfr # 3030 X 2-5/8
  • Zoro # G2011689
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3030 X 2-5/8
Zoro #
G2011689
UPC #
888569088550
Country of Origin
China

Dimensions

Bore Dia.
2 5/8 in
Length
3 in
Bore Diameter
2 5/8 in
Overall Diameter
4.25 in
Keyway Width
5/8 in
Keyway Height
5/16 in
Bolt Circle Diameter
4 in

Details

Item - Tapered and QD Bushings
Taper-Lock Bushing
Bore Bushing Series
3030
Material
Steel
Item
Taper Lock Bushing
Includes
(2) Set Screws
Flange Type
Flangeless
Taper
8 Degrees
Bushing Type
Taper Lock
System of Measurement
Inch
For Shaft Type
Keyed
Maximum Torque
24,000 in-lb

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3030, Bore Diameter 2 5/8 in, Length 3 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter Not Applicable, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, Taper 8 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.