Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101053790
Zoro # G723389014
product price:Â
$
12.99
/ea
Key Features
Internal Clearance
CN
Series
TRB
Ring Material
Chrome Steel
Compatible Cup Manufacturer Part Number
11520
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101053790
- Zoro #
- G723389014
- UPC #
- 888569067371
- Country of Origin
- China
- Internal Clearance
- CN
- Item
- Tapered Roller Bearing Cone
- Series
- TRB
- Ring Material
- Chrome Steel
- Compatible Cup Manufacturer Part Number
- 11520
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Relubricateable
- Ring Material Grade
- AISI 52100
- Industry Number
- 11590
- Roller Material Grade
- AISI 52100
- Cage Material
- Chrome Steel
- Bore Type
- Cylindrical
- System of Measurement
- Inch
- Roller Material
- Chrome Steel
- Number of Rows
- One
Description
Tapered Roller Bearing Cone, Bore Diameter 5/8 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 11520, Cone Width 0.562 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.562 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 0.625 in, Ring Material Grade AISI 52100