Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101086191
Zoro # G523390173
product price:Â
$
14.39
/ea
Key Features
Cage Material
Steel
Cup Width
0.47 in
Bore Diameter
1 3/8 in
Bearing Lubrication
Maintenance-Free
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086191
- Zoro #
- G523390173
- UPC #
- 888569028006
- Country of Origin
- China
Dimensions
- Cup Width
- 0.47 in
- Bore Diameter
- 1 3/8 in
- Cone Width
- 0.62 in
- Outside Diameter
- 2 23/64 in
- Overall Width
- 0.62 in
Details
- Item
- Tapered Roller Bearing Sets
- Cage Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
- Roller Material Grade
- AISI 52100
- System of Measurement
- Inch
- Number of Rows
- One
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Bore Type
- Tapered
- Industry Number
- L68149/11
- Roller Material
- Chrome Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 1 3/8 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.62 in, Cup Width 0.47 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 2 23/64 in, Overall Width 0.62 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.