Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101054912
Zoro # G023390468
product price:Â
$
14.75
/ea
Key Features
Compatible Cup Manufacturer Part Number
14274, 14276, 14283
Series
TRB
System of Measurement
Inch
Bore Type
Cylindrical
Cage Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101054912
- Zoro #
- G023390468
- UPC #
- 888569071613
- Country of Origin
- China
- Compatible Cup Manufacturer Part Number
- 14274, 14276, 14283
- Series
- TRB
- System of Measurement
- Inch
- Bore Type
- Cylindrical
- Cage Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Item
- Tapered Roller Bearing Cone
- Bearing Lubrication
- Relubricateable
- Ring Material Grade
- AISI 52100
- Industry Number
- 14125A
- Roller Material
- Chrome Steel
- Ring Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Number of Rows
- One
- Internal Clearance
- CN
Description
Tapered Roller Bearing Cone, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 14274, 14276, 14283, Cone Width 0.771 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.771 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 1.25 in, Ring Material Grade AISI 52100