Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
Mfr # 2101073633
Zoro # G023390109
product price:Â
$
99.99
/ea
Key Features
Overall Width
1.187 in
Bearing Lubrication
Maintenance-Free
System of Measurement
Inch
Bore Diameter
7 in
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101073633
- Zoro #
- G023390109
- UPC #
- 888569115713
- Country of Origin
- China
Dimensions
- Overall Width
- 1.187 in
- Bore Diameter
- 7 in
- Outside Diameter
- 7 in
- Cup Width
- 1.187 in
Details
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Inch
- Item
- Tapered Roller Bearing Cup
- Ring Material Grade
- AISI 52100
- Ring Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Cup, Bore Diameter 7 in, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 1.187 in, Maximum Temperature 248 Degrees F, Outside Diameter 7 in, Overall Width 1.187 in, Ring Material Chrome Steel, System of Measurement Inch, Ring Material Grade AISI 52100