Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
- Mfr # 2101059653
- Zoro # G123390252
product price:Â
$
16.75
/ea
Key Features
Number of Rows
One
Roller Material Grade
AISI 52100
Series
TRB
Ring Material
Chrome Steel
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101059653
- Zoro #
- G123390252
- UPC #
- 888569086655
- Country of Origin
- China
Dimensions
- Inside Diameter
- 1.75 in
- Bore Diameter
- 1 3/4 in
- Outside Diameter
- 1 in
- Cone Width
- 1 in
Details
- Number of Rows
- One
- Roller Material Grade
- AISI 52100
- Series
- TRB
- Ring Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
- Item
- Tapered Roller Bearing Cone
- System of Measurement
- Inch
- Industry Number
- 25580
- Compatible Cup Manufacturer Part Number
- 25520, 25523
- Roller Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
- Bore Type
- Cylindrical
- Cage Material
- Chrome Steel
- Internal Clearance
- CN
Description
Tapered Roller Bearing Cone, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 25520, 25523, Cone Width 1 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 1.75 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.