Shop TRITAN
See all product information
Create Account
Tapered Roller Thrust Bearings
Mfr # 2101098460
Zoro # G023388793
product price:Â
$
1,706.99
/ea
Free Shipping & Returns
Key Features
Washer Material
Chrome Steel
Bearing Lubrication
Relubricateable
System of Measurement
Inch
Series
Tapered Roller Thrust Bearings
Industry Number
T200A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101098460
- Zoro #
- G023388793
- UPC #
- -
- Country of Origin
- India
- Washer Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Item
- Cylindrical Roller Thrust Bearing
- Series
- Tapered Roller Thrust Bearings
- Industry Number
- T200A
- Internal Clearance
- CN
- Washer Material Grade
- AISI 52100
- Static Axial Load Capacity
- 17,600 lbf
- Roller Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- Dynamic Axial Load Capacity
- 16,000 lbf
- Thrust Bearing Type
- Cylindrical Roller Thrust Bearing
- Maximum Temperature
- 248 Degrees F
Description
Cylindrical Roller Thrust Bearing, Bore Diameter 2 in, Maximum Temperature 248 Degrees F, Outside Diameter 4 5/16 in, Overall Width 0.875 in, Roller Material Chrome Steel, System of Measurement Inch, Thrust Bearing Type Cylindrical Roller Thrust Bearing, Dynamic Axial Load Capacity 16,000 lbf, Roller Material Grade AISI 52100, Static Axial Load Capacity 17,600 lbf, Washer Material Chrome Steel