Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101060148
Zoro # G723388703
product price:Â
$
27.75
/ea
Key Features
Roller Material Grade
AISI 52100
Bore Type
Cylindrical
Outside Diameter
0.968 in
Maximum Temperature
248 Degrees F
Industry Number
28682
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101060148
- Zoro #
- G723388703
- UPC #
- 888569086938
- Country of Origin
- China
Dimensions
- Outside Diameter
- 0.968 in
- Inside Diameter
- 2.25 in
- Cone Width
- 0.968 in
- Bore Diameter
- 2 1/4 in
Details
- Roller Material Grade
- AISI 52100
- Bore Type
- Cylindrical
- Maximum Temperature
- 248 Degrees F
- Industry Number
- 28682
- Ring Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- Item
- Tapered Roller Bearing Cone
- Number of Rows
- One
- Bearing Lubrication
- Relubricateable
- Compatible Cup Manufacturer Part Number
- 28622
- Cage Material
- Chrome Steel
- Series
- TRB
- Internal Clearance
- CN
- System of Measurement
- Inch
- Ring Material
- Chrome Steel
Description
Tapered Roller Bearing Cone, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 28622, Cone Width 0.968 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.968 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 2.25 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.