Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
- Mfr # 2101062306
- Zoro # G723388185
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Ring Material
Steel
Bearing Lubrication
Maintenance-Free
Cup Width
1.279 in
Bore Type
Tapered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101062306
- Zoro #
- G723388185
- UPC #
- 888569089717
- Country of Origin
- China
- System of Measurement
- Metric
- Ring Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Bore Type
- Tapered
- Item
- Tapered Roller Bearing Sets
- Number of Rows
- One
- Series
- 30000 Series
- Industry Number
- 33018
- Cage Material
- Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 90 mm, Bore Type Tapered, Cage Material Steel, Cone Width 39 mm, Cup Width 1.279 in, Number of Rows One, Outside Diameter 140 mm, Overall Width 39 mm, Ring Material Steel, System of Measurement Metric