Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101062576
Zoro # G223388982
product price:Â
$
34.69
/ea
Key Features
Outside Diameter
1.172 in
Ring Material
Chrome Steel
Maximum Temperature
248 Degrees F
Bearing Lubrication
Relubricateable
Bore Diameter
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101062576
- Zoro #
- G223388982
- UPC #
- 888569089830
- Country of Origin
- China
Dimensions
- Outside Diameter
- 1.172 in
- Bore Diameter
- 1 1/2 in
- Cone Width
- 1.172 in
- Inside Diameter
- 1.5 in
Details
- Ring Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Relubricateable
- Bore Type
- Cylindrical
- Item
- Tapered Roller Bearing Cone
- Ring Material Grade
- AISI 52100
- Industry Number
- 3490
- Internal Clearance
- CN
- Cage Material
- Chrome Steel
- Number of Rows
- One
- Compatible Cup Manufacturer Part Number
- 3420
- System of Measurement
- Inch
- Roller Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Series
- TRB
Description
Tapered Roller Bearing Cone, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 3420, Cone Width 1.172 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1.172 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 1.5 in, Ring Material Grade AISI 52100