Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
- Mfr # 2101060980
- Zoro # G123387641
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Bore Type
Tapered
Cone Width
39 mm
Bearing Lubrication
Maintenance-Free
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101060980
- Zoro #
- G123387641
- UPC #
- 888569088192
- Country of Origin
- China
- System of Measurement
- Metric
- Bore Type
- Tapered
- Bearing Lubrication
- Maintenance-Free
- Item
- Tapered Roller Bearing Sets
- Cage Material
- Steel
- Number of Rows
- One
- Roller Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- Industry Number
- 30221
- Series
- 30000 Series
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
Description
Tapered Roller Bearing Sets, Bore Diameter 105 mm, Bore Type Tapered, Cage Material Steel, Cone Width 39 mm, Cup Width 1.181 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 190 mm, Overall Width 39 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.