Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101063219
Zoro # G123390153
product price:Â
$
33.19
/ea
Key Features
Ring Material
Chrome Steel
Compatible Cup Manufacturer Part Number
382, 382A, 382S
System of Measurement
Inch
Ring Material Grade
AISI 52100
Bore Type
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101063219
- Zoro #
- G123390153
- UPC #
- 888569092496
- Country of Origin
- China
Dimensions
- Inside Diameter
- 2.25 in
- Cone Width
- 0.864 in
- Outside Diameter
- 0.864 in
- Bore Diameter
- 2 1/4 in
Details
- Item
- Tapered Roller Bearing Cone
- Ring Material
- Chrome Steel
- Compatible Cup Manufacturer Part Number
- 382, 382A, 382S
- System of Measurement
- Inch
- Ring Material Grade
- AISI 52100
- Bore Type
- Cylindrical
- Maximum Temperature
- 248 Degrees F
- Internal Clearance
- CN
- Cage Material
- Chrome Steel
- Industry Number
- 387A
- Roller Material Grade
- AISI 52100
- Series
- TRB
- Roller Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
- Number of Rows
- One
Description
Tapered Roller Bearing Cone, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 382, 382A, 382S, Cone Width 0.864 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.864 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 2.25 in, Ring Material Grade AISI 52100