Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061199
Zoro # G923389548
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Ring Material Grade
AISI 52100
Roller Material
Chrome Steel
Bore Diameter
85 mm
Number of Rows
One
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101061199
- Zoro #
- G923389548
- UPC #
- 888569088758
- Country of Origin
- China
- Ring Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Sets
- Roller Material
- Chrome Steel
- Number of Rows
- One
- System of Measurement
- Metric
- Ring Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Steel
- Bore Type
- Tapered
- Roller Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Industry Number
- 30317
- Series
- 30000 Series
Description
Tapered Roller Bearing Sets, Bore Diameter 85 mm, Bore Type Tapered, Cage Material Steel, Cone Width 44.5 mm, Cup Width 1.338 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 180 mm, Overall Width 44.5 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.