Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101085155
Zoro # G423387716
product price:Â
$
30.25
/ea
Key Features
System of Measurement
Metric
Compatible Cup Manufacturer Part Number
JLM506810
Bore Diameter
55 mm
Ring Material
Chrome Steel
Cage Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101085155
- Zoro #
- G423387716
- UPC #
- 888569025913
- Country of Origin
- China
- System of Measurement
- Metric
- Compatible Cup Manufacturer Part Number
- JLM506810
- Item
- Tapered Roller Bearing Cone
- Ring Material
- Chrome Steel
- Cage Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Roller Material Grade
- AISI 52100
- Industry Number
- JLM506849
- Number of Rows
- One
- Roller Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Bore Type
- Cylindrical
Description
Tapered Roller Bearing Cone, Bore Diameter 55 mm, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number JLM506810, Cone Width 23 mm, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 23 mm, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Metric, Inside Diameter 55 mm, Ring Material Grade AISI 52100