Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061512
Zoro # G023387437
product price:Â
$
63.45
/ea
Key Features
Ring Material
Steel
Cup Width
0.688 in
Cone Width
23 mm
Bore Type
Tapered
Industry Number
32013X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101061512
- Zoro #
- G023387437
- UPC #
- 888569089045
- Country of Origin
- China
- Ring Material
- Steel
- Item
- Tapered Roller Bearing Sets
- Bore Type
- Tapered
- Industry Number
- 32013X
- Series
- 30000 Series
- Cage Material
- Steel
- Number of Rows
- One
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
Description
Tapered Roller Bearing Sets, Bore Diameter 65 mm, Bore Type Tapered, Cage Material Steel, Cone Width 23 mm, Cup Width 0.688 in, Number of Rows One, Outside Diameter 100 mm, Overall Width 23 mm, Ring Material Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.