Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101086123
Zoro # G823390576
product price:Â
$
6.85
/ea
Sold in multiples of 2 for $13.70
Key Features
Outside Diameter
0.58 in
Maximum Temperature
248 Degrees F
Series
TRB
Industry Number
L44649
Roller Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101086123
- Zoro #
- G823390576
- UPC #
- 888569027870
- Country of Origin
- China
- Maximum Temperature
- 248 Degrees F
- Series
- TRB
- Industry Number
- L44649
- Roller Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Cone
- Bore Type
- Cylindrical
- Internal Clearance
- CN
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Compatible Cup Manufacturer Part Number
- L44610
- Roller Material
- Chrome Steel
- Ring Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Number of Rows
- One
- Cage Material
- Chrome Steel
Description
Tapered Roller Bearing Cone, Bore Diameter 1 1/16 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number L44610, Cone Width 0.58 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.58 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 1.062 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.