Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061627
Zoro # G623389831
product price:Â
$
1,174.99
/ea
Free Shipping & Returns
Key Features
Series
30000 Series
Number of Rows
One
Ring Material
Steel
System of Measurement
Metric
Bore Type
Tapered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101061627
- Zoro #
- G623389831
- UPC #
- 888569089182
- Country of Origin
- China
- Series
- 30000 Series
- Number of Rows
- One
- Ring Material
- Steel
- System of Measurement
- Metric
- Item
- Tapered Roller Bearing Sets
- Bore Type
- Tapered
- Roller Material Grade
- AISI 52100
- Cage Material
- Steel
- Industry Number
- 32032X
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Roller Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
Description
Tapered Roller Bearing Sets, Bore Diameter 160 mm, Bore Type Tapered, Cage Material Steel, Cone Width 51 mm, Cup Width 1.496 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 240 mm, Overall Width 51 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric