Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101086141
Zoro # G923388572
product price:Â
$
10.49
/ea
Key Features
Maximum Temperature
248 Degrees F
Series
TRB
System of Measurement
Inch
Cone Width
0.58 in
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086141
- Zoro #
- G923388572
- UPC #
- 888569027917
- Country of Origin
- China
Dimensions
- Cone Width
- 0.58 in
- Outside Diameter
- 0.58 in
- Bore Diameter
- 1 9/64 in
- Inside Diameter
- 1.141 in
Details
- Maximum Temperature
- 248 Degrees F
- Series
- TRB
- Item
- Tapered Roller Bearing Cone
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Number of Rows
- One
- Industry Number
- L45449
- Cage Material
- Chrome Steel
- Internal Clearance
- CN
- Bore Type
- Cylindrical
- Ring Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- Ring Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Compatible Cup Manufacturer Part Number
- L45410
Description
Tapered Roller Bearing Cone, Bore Diameter 1 9/64 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number L45410, Cone Width 0.58 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.58 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 1.141 in, Ring Material Grade AISI 52100