Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101063059
Zoro # G323389872
product price:Â
$
50.55
/ea
Key Features
System of Measurement
Inch
Ring Material Grade
AISI 52100
Bearing Lubrication
Maintenance-Free
Cup Width
0.65 in
Industry Number
368A/362A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101063059
- Zoro #
- G323389872
- UPC #
- 888569092267
- Country of Origin
- China
Dimensions
- Cup Width
- 0.65 in
- Bore Diameter
- 2 in
- Cone Width
- 0.875 in
- Overall Width
- 0.875 in
- Outside Diameter
- 3 1/2 in
Details
- System of Measurement
- Inch
- Ring Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- 368A/362A
- Maximum Temperature
- 248 Degrees F
- Number of Rows
- One
- Ring Material
- Steel
- Cage Material
- Steel
- Series
- 30000 Series
- Item
- Tapered Roller Bearing Sets
- Bore Type
- Tapered
- Roller Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 2 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.875 in, Cup Width 0.65 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 3 1/2 in, Overall Width 0.875 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch