Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101086396
Zoro # G323389889
product price:Â
$
14.75
/ea
Key Features
Industry Number
LM102949
Compatible Cup Manufacturer Part Number
LM102910
Cone Width
0.78 in
Roller Material
Chrome Steel
Cage Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086396
- Zoro #
- G323389889
- UPC #
- 888569027122
- Country of Origin
- China
Dimensions
- Cone Width
- 0.78 in
- Outside Diameter
- 0.78 in
- Inside Diameter
- 1.781 in
- Bore Diameter
- 1 49/64 in
Details
- Industry Number
- LM102949
- Compatible Cup Manufacturer Part Number
- LM102910
- Roller Material
- Chrome Steel
- Cage Material
- Chrome Steel
- Series
- TRB
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Relubricateable
- Ring Material
- Chrome Steel
- Internal Clearance
- CN
- System of Measurement
- Inch
- Ring Material Grade
- AISI 52100
- Roller Material Grade
- AISI 52100
- Number of Rows
- One
- Bore Type
- Cylindrical
- Item
- Tapered Roller Bearing Cone
Description
Tapered Roller Bearing Cone, Bore Diameter 1 49/64 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number LM102910, Cone Width 0.78 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.78 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 1.781 in, Ring Material Grade AISI 52100