Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101085157
Zoro # G223387886
product price:Â
$
45.15
/ea
Key Features
Roller Material Grade
AISI 52100
Roller Material
Chrome Steel
Cone Width
24 mm
Number of Rows
One
Outside Diameter
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101085157
- Zoro #
- G223387886
- UPC #
- 888569025920
- Country of Origin
- China
- Roller Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- Number of Rows
- One
- Cage Material
- Steel
- Bore Type
- Tapered
- Industry Number
- JLM506849/10
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Item
- Tapered Roller Bearing Sets
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Ring Material
- Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 55 mm, Bore Type Tapered, Cage Material Steel, Cone Width 24 mm, Cup Width 0.728 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 90 mm, Overall Width 24 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.