Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101086474
Zoro # G823388733
product price:Â
$
9.45
/ea
Key Features
Outside Diameter
0.655 in
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
LM12710
Industry Number
LM12749
Ring Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086474
- Zoro #
- G823388733
- UPC #
- 888569027313
- Country of Origin
- China
Dimensions
- Outside Diameter
- 0.655 in
- Cone Width
- 0.655 in
- Inside Diameter
- 22 mm
- Bore Diameter
- 22 mm
Details
- System of Measurement
- Inch
- Compatible Cup Manufacturer Part Number
- LM12710
- Industry Number
- LM12749
- Ring Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- CN
- Roller Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- Series
- TRB
- Cage Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Item
- Tapered Roller Bearing Cone
- Number of Rows
- One
- Bore Type
- Cylindrical
- Ring Material Grade
- AISI 52100
Description
Tapered Roller Bearing Cone, Bore Diameter 22 mm, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number LM12710, Cone Width 0.655 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.655 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 22 mm, Ring Material Grade AISI 52100