Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101086568
Zoro # G923388503
product price:Â
$
15.95
/ea
Key Features
Ring Material
Chrome Steel
Bore Type
Cylindrical
Bore Diameter
1 49/64 in
Cage Material
Chrome Steel
Roller Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086568
- Zoro #
- G923388503
- UPC #
- 888569027504
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1 49/64 in
- Cone Width
- 0.781 in
- Outside Diameter
- 0.781 in
- Inside Diameter
- 1.781 in
Details
- Ring Material
- Chrome Steel
- Bore Type
- Cylindrical
- Cage Material
- Chrome Steel
- Roller Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
- Series
- TRB
- Internal Clearance
- CN
- Compatible Cup Manufacturer Part Number
- LM603011, LM603012, LM603014
- Number of Rows
- One
- System of Measurement
- Inch
- Industry Number
- LM603049
- Item
- Tapered Roller Bearing Cone
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
Description
Tapered Roller Bearing Cone, Bore Diameter 1 49/64 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number LM603011, LM603012, LM603014, Cone Width 0.781 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.781 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 1.781 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.