Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061346
Zoro # G923388329
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Bore Type
Tapered
Maximum Temperature
248 Degrees F
System of Measurement
Metric
Cup Width
0.905 in
Overall Width
36 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061346
- Zoro #
- G923388329
- UPC #
- 888569088871
- Country of Origin
- China
Dimensions
- Cup Width
- 0.905 in
- Overall Width
- 36 mm
- Bore Diameter
- 65 mm
- Outside Diameter
- 140 mm
- Cone Width
- 36 mm
Details
- Bore Type
- Tapered
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Metric
- Item
- Tapered Roller Bearing Sets
- Number of Rows
- One
- Roller Material
- Chrome Steel
- Ring Material
- Steel
- Cage Material
- Steel
- Series
- 30000 Series
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- 31313
- Roller Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
Description
Tapered Roller Bearing Sets, Bore Diameter 65 mm, Bore Type Tapered, Cage Material Steel, Cone Width 36 mm, Cup Width 0.905 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 140 mm, Overall Width 36 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.