Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101086892
Zoro # G123390306
product price:Â
$
29.25
/ea
Key Features
Number of Rows
One
Inside Diameter
1.625 in
Cone Width
1.01 in
Cage Material
Chrome Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101086892
- Zoro #
- G123390306
- UPC #
- 888569029652
- Country of Origin
- China
- Number of Rows
- One
- Cage Material
- Chrome Steel
- System of Measurement
- Inch
- Maximum Temperature
- 248 Degrees F
- Roller Material
- Chrome Steel
- Compatible Cup Manufacturer Part Number
- M802011
- Series
- TRB
- Ring Material
- Chrome Steel
- Bore Type
- Cylindrical
- Bearing Lubrication
- Relubricateable
- Ring Material Grade
- AISI 52100
- Roller Material Grade
- AISI 52100
- Industry Number
- M802048
- Internal Clearance
- CN
- Item
- Tapered Roller Bearing Cone
Description
Tapered Roller Bearing Cone, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number M802011, Cone Width 1.01 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1.01 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 1.625 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.