Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
- Mfr # 2101086498
- Zoro # G723390485
product price:Â
$
14.25
/ea
Key Features
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Roller Material Grade
AISI 52100
Bore Type
Cylindrical
Outside Diameter
0.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101086498
- Zoro #
- G723390485
- UPC #
- 888569027368
- Country of Origin
- China
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- CN
- Roller Material Grade
- AISI 52100
- Bore Type
- Cylindrical
- Maximum Temperature
- 248 Degrees F
- Roller Material
- Chrome Steel
- System of Measurement
- Inch
- Series
- TRB
- Number of Rows
- One
- Industry Number
- LM29749
- Compatible Cup Manufacturer Part Number
- LM29710
- Cage Material
- Chrome Steel
- Item
- Tapered Roller Bearing Cone
- Ring Material Grade
- AISI 52100
- Ring Material
- Chrome Steel
Description
Tapered Roller Bearing Cone, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number LM29710, Cone Width 0.72 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.72 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 1.5 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.