Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
Mfr # 2101054957
Zoro # G923389739
product price:Â
$
5.65
/ea
Sold in multiples of 2 for $11.30
Key Features
Outside Diameter
2 45/64 in
Ring Material
Chrome Steel
Bore Diameter
2 45/64 in
Ring Material Grade
AISI 52100
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101054957
- Zoro #
- G923389739
- UPC #
- 888569071798
- Country of Origin
- China
Dimensions
- Outside Diameter
- 2 45/64 in
- Bore Diameter
- 2 45/64 in
- Overall Width
- 0.625 in
- Cup Width
- 0.625 in
Details
- Ring Material
- Chrome Steel
- Item
- Tapered Roller Bearing Cup
- Ring Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Inch
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Cup, Bore Diameter 2 45/64 in, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 0.625 in, Maximum Temperature 248 Degrees F, Outside Diameter 2 45/64 in, Overall Width 0.625 in, Ring Material Chrome Steel, System of Measurement Inch, Ring Material Grade AISI 52100