Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
- Mfr # 2101061582
- Zoro # G523389009
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Industry Number
32020X
System of Measurement
Metric
Roller Material
Chrome Steel
Ring Material
Steel
Cone Width
32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061582
- Zoro #
- G523389009
- UPC #
- 888569089113
- Country of Origin
- China
Dimensions
- Cone Width
- 32 mm
- Bore Diameter
- 100 mm
- Outside Diameter
- 150 mm
- Overall Width
- 32 mm
- Cup Width
- 0.944 in
Details
- Industry Number
- 32020X
- System of Measurement
- Metric
- Roller Material
- Chrome Steel
- Item
- Tapered Roller Bearing Sets
- Ring Material
- Steel
- Ring Material Grade
- AISI 52100
- Roller Material Grade
- AISI 52100
- Number of Rows
- One
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Series
- 30000 Series
- Bearing Lubrication
- Maintenance-Free
- Bore Type
- Tapered
Description
Tapered Roller Bearing Sets, Bore Diameter 100 mm, Bore Type Tapered, Cage Material Steel, Cone Width 32 mm, Cup Width 0.944 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 150 mm, Overall Width 32 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.