Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
- Mfr # 2101055036
- Zoro # G523389887
product price:Â
$
5.39
/ea
Sold in multiples of 2 for $10.78
Key Features
System of Measurement
Inch
Bore Diameter
2 7/16 in
Cup Width
0.562 in
Bearing Lubrication
Maintenance-Free
Ring Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101055036
- Zoro #
- G523389887
- UPC #
- 888569072009
- Country of Origin
- China
- Item
- Tapered Roller Bearing Cup
- System of Measurement
- Inch
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
Description
Tapered Roller Bearing Cup, Bore Diameter 2 7/16 in, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 0.562 in, Maximum Temperature 248 Degrees F, Outside Diameter 2 7/16 in, Overall Width 0.562 in, Ring Material Chrome Steel, System of Measurement Inch, Ring Material Grade AISI 52100