Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101059676
Zoro # G723388574
product price:Â
$
18.65
/ea
Key Features
Roller Material
Chrome Steel
Cage Material
Chrome Steel
Bore Diameter
1 25/32 in
Number of Rows
One
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101059676
- Zoro #
- G723388574
- UPC #
- 888569086709
- Country of Origin
- China
- Item
- Tapered Roller Bearing Cone
- Roller Material
- Chrome Steel
- Cage Material
- Chrome Steel
- Number of Rows
- One
- Maximum Temperature
- 248 Degrees F
- Industry Number
- 25590
- System of Measurement
- Inch
- Internal Clearance
- CN
- Bore Type
- Cylindrical
- Ring Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
- Ring Material Grade
- AISI 52100
- Compatible Cup Manufacturer Part Number
- 25520, 25521, 25522, 25523
- Series
- TRB
Description
Tapered Roller Bearing Cone, Bore Diameter 1 25/32 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 25520, 25521, 25522, 25523, Cone Width 1 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 1.796 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.